Shop All Cut-Resistant Sleeves
Showa
Cut-Resistant Sleeve: ANSI/ISEA Cut Level A4, Kevlar®, Yellow, Thumbhole, 14 in Length
Mfr # S4561
Zoro # G3794526
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Universal
- Color Yellow
- ANSI/ISEA Puncture Level 0
- ANSI/ISEA Cut Level A4
- Sleeve Style Sleeve with Thumbhole
Product Information
- Brand Showa
- MFR # S4561
- Zoro # G3794526
- UPC # 038054992422
- Country of Origin Guatemala
- Category Cut-Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Size | Universal |
Details
Item | Cut-Resistant Sleeve |
Color | Yellow |
ANSI/ISEA Puncture Level | 0 |
ANSI/ISEA Cut Level | A4 |
Sleeve Style | Sleeve with Thumbhole |
Standards | ANSI |
Cuff Style | Shirred Slip-On |
ANSI/ISEA Abrasion Level | Not Available |
Sleeve Material | Kevlar(R) |
Silicone-Free | No |
Brand and Series | Showa S4561T |
Latex-Free | No |
Sleeve Performance | General Purpose |
Series | S4561T |
Sleeve Type | Knit Cuff |
Description
Cut-Resistant Sleeve, Sleeve Type Knit Cuff, ANSI/ISEA Cut Level A4, Sleeve Style Sleeve with Thumbhole, Sleeve Length 14 in, Sleeve Material Kevlar(R), Color Yellow, Size Universal, Series S4561T, ANSI/ISEA Abrasion Level Not Available, ANSI/ISEA Puncture Level 0, Latex-Free No, FDA Compliant No, Silicone-Free No, Cuff Style Shirred Slip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-M)
- LYLE Clearance Marker Traffic Sign, 36 in H, 12 in W, Aluminum, Vertical Rectangle, T1-6239-HI_12x36 (T1-6239-HI_12x36)
- BRADY Padlock Station, Unfilled, 2-1/4 In H (LR060E)
- CALLOWAY MILLS Natural, Silver, 18" W x 30" L (103821830)
- SHOWA Cut Resistant Sleeve, XL, 16 In. L (S8115XL-16)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-10T)
- SHOWA Cut Resistant Sleeve, M, 10 In. L (S8115M-10)
- SHOWA Cut Resistant Sleeve with Thumbhole, XL (S8115XL-16T)
- SHOWA Cut Resistant Sleeve, White/Black, L (S237-16T)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, XS (KTAFGT18SFXS)
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Sleeve with Thumbhole, 18 in L, Gray, Small (11-281)
- Showa Cut-Resistant Sleeves