Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, Yellow/Black, L, PR
Mfr # S-TEX300L-09
Zoro # G3589354
product price: $14.55
/pr
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Latex
- Glove Coating Coverage Palm
- Color Black/Yellow
- Glove Coating Finish Smooth
Product Information
- Brand Showa
- MFR # S-TEX300L-09
- Zoro # G3589354
- UPC # 038054972691
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 9.5 in |
Glove Length Style | Standard |
Size- Alpha | L |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X43DP, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Knee Boots, Size 14, 15" H, Black, Plain, PR (21DL04)
- DUPONT Coveralls, 2 PK, Yellow, Tychem(R) 10000, Zipper (TK128TLYXL000200)
- NAUTILUS SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Brown (N9546 SZ: 10.5W)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1008-RD_7X5 (U3-1008-RD_7X5)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Natural Rubber Latex, XL, 1 PR (S-TEX300XL-10)
- SHOWA Cut Resistant Gloves, Yellow/Black, M, PR (S-TEX300M-08)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, S, 1 PR (S-TEX350S-07)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR (577XL-09-V)
- SHOWA Cut Resistant Coated Gloves, A7 Cut Level, Foam Nitrile, 2XL, 1 PR (257)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (386XL-09-V)
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, M, 12PK (9363M)
- Showa Gloves & Hand Protection