Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, S, White, Pr
Mfr # S-TEX540S-06
Zoro # G4646643
product price: $8.45
/pr
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level 4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color White
Product Information
- Brand Showa
- MFR # S-TEX540S-06
- Zoro # G4646643
- UPC # 038054966065
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Size- Numeric | 7 |
Size- Alpha | S |
Details
Item | Coated Gloves |
ANSI/ISEA Cut Level | 4 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
Color | White |
Glove Coating Finish | Smooth |
ANSI/ISEA Abrasion Level | 6 |
Cuff Style | Knit |
Suggested Use Environment | Dry/Light Oil |
Lining | HPPE/Steel |
Coating Material | Polyurethane |
ANSI/ISEA Puncture Level | 3 |
ANSI/ISEA Cut Level - 2011 | 4 |
Silicone-Free | No |
Thickness | 13 ga |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ8)
- 5.11 Ripstop TDU Pant, TDU Khaki, S S (74003)
- KONG Mechanics Gloves, XL, Lime/Black, Spandex (KRIG-05-XL)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 470N06 (470N06)
- SHOWA Cut A5, 1 PR (XC800S-06)
- SHOWA Cut Res Gloves, Nitrile, L, Gray/Green, PR (350L-09-V)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (545S-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX377SCXL-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (230-07)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XL, 1 PR (257X-10)
- PIP Cut-Resistant Gloves, S, 7" L, PR, PK12 (16-340LG/S)
- Showa Cut-Resistant Gloves