Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, Gray/Black, S, PR
Mfr # S-TEX541S-06
Zoro # G5725957
product price: $9.35
/pr
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level 4
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Color Black, Gray
Product Information
- Brand Showa
- MFR # S-TEX541S-06
- Zoro # G5725957
- UPC # 038054963064
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Size- Numeric | 7 |
Size- Alpha | S |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 6, Standards ASTM, ANSI/ISEA, Glove Hand Style Ambidextrous, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Safety Glasses, Clear Anti-scratch & Anti-fog; Hard Coat Lens (7100079183)
- BRADY Machine/Equipment Label, English, PK5, 86799 (86799)
- NMC Caution Hearing Protection Required Sign (C514A)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401163)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2 (540L)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX377XXL-10)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (546WL-08)
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Natural Rubber Latex, L, 1 PR (68NFW-10)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (4561L-08)
- SHOWA Cut A5, 1 PR (XC500L-08)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, M, PR (7551)
- Showa Gloves & Hand Protection