Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR
Mfr # 257X-06
Zoro # G7959666
original price:
$26.21
44% off
new price: $14.55
/pr
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Black/Yellow
- Glove Coating Finish None
Product Information
- Brand Showa
- MFR # 257X-06
- Zoro # G7959666
- UPC # 038054996963
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 6 |
Glove Length | 10.25 in |
Size- Numeric | 6 |
Size- Alpha | S |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A7, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 2X42F, Standards ANSI 105, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, W, 6 1/2, Black, PR (N1357)
- RIVER CITY Luminator™ 3-Piece Rain Suits, 2XL (2013RX2)
- NMC Caution Automatic Machine Start Sign, Bil, 10 in Height, 18 in Width, Rigid Plastic (CBA10R)
- BDG Lined Pearl Goatskin Driver w/Backhand Protection, Size L (20-9-5000-L)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, XL, 1 PR (257X-09)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (257X-08)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (257X-07)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 1 PR (540)
- SHOWA Cut Resistant Gloves, A5 Cut Level, Uncoated, XS, 1 PR (8110-06)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX377XXL-10)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (KKC4N-03-M)
- Showa Gloves & Hand Protection