Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR
Mfr # 4561X-07
Zoro # G7959623
product price: $6.99
/pr
$6.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Yellow
- Glove Coating Finish None
Product Information
- Brand Showa
- MFR # 4561X-07
- Zoro # G7959623
- UPC # 038054902872
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 7 |
Glove Length | 9 in |
Size- Alpha | M |
Size- Numeric | 7 |
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Kevlar(R), ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating X4XX, Standards ANSI 105, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, Size 36", Black (1073)
- 3M 3M™ Multi Gas/Vapor Cartridge 3M6006, (50051138541861)
- LAKELAND Hood, , MicroMax, Disposable, One Size, Serged, White, 250PK (CTL713)
- SEE ALL Dome Security Mirror, 24" Diameter, Natural (SEEPVTBAR2X2)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (4561X-10)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, S, 1 PR (4561X-06)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (4561X-08)
- SHOWA Cut Resistant Gloves, Yellow/Blue, S, PR (KV300S-07)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, 2XL, 1 PR (S-TEX581XXL-10)
- SHOWA VF, Coated Gloves, Gry, XL, 1FYK6, PR (541XL-V)
- ANSELL Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 6, 1 PR (11-435)
- Showa Gloves & Hand Protection