Shop All Cut-Resistant Gloves
Showa
Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR
Mfr # 546X-XL
Zoro # G7959526
original price:
$7.88
11% off
new price: $6.95
/pr
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color White
- Glove Coating Finish None
Product Information
- Brand Showa
- MFR # 546X-XL
- Zoro # G7959526
- UPC # 713740964197
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 in |
Size- Alpha | XL |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41C, Standards ANSI 105, EN388, Insulated No, Palm Type Uncoated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance High Dexterity, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VP RACING FUELS Standard Hose (Bagged) (3046B)
- NOTRAX 4 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0024YB)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H, 480Z75 (480Z75)
- BRADY Label, 1/2 in W, Indoor, Clear (M7C-500-430)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, M, 1 PR (546X-M)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, S, 1 PR (546X-S)
- SHOWA Cut A5, 1 PR (XC800XXL-10)
- SHOWA VF, GlvesA4, Orange/Ylw, 2XL, 497D63, PR (4568XXL-10-V)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (S-TEX377M-07)
- SHOWA Cut Resistant Coated Gloves, 3 Cut Level, Natural Rubber Latex, L, 1 PR (68NFW-10)
- SUPERIOR GLOVE Cut Resistant Gloves, Nitrile, 8 Sz, PR (S18TAFGFN8)
- Showa Gloves & Hand Protection