Shop All Cut-Resistant Gloves
Showa
Cut Resistant Glove, 18 ga Thick, S, PR
Mfr # XC810S-06
Zoro # G609440082
product price: $10.19
/pr
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Glove Coating Finish Rough
- ANSI/ISEA Abrasion Level 4
Product Information
- Brand Showa
- MFR # XC810S-06
- Zoro # G609440082
- UPC # 713740915762
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 9.5 in |
Size- Numeric | 6 |
Size- Alpha | S |
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm 2, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 4X42D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Yellow, 1-7/8"H, PK6 (A1105KAS6YLW)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Org, Large (8381)
- MILWAUKEE TOOL 12 Pk Cut 3 Dipped Gloves - XXL (48-22-8934B)
- TRU-SPEC Mens Tactical Pants, 2XL, Inseam 32" (1293)
- SHOWA Cut Resistant Glove, 18 ga Thick, M, PR (XC810M-07)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Uncoated, L, 1 PR (8113-09)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (546WXL-09)
- SHOWA Double Coated Cut Resistant Glove, A4 Cut Level, Nitrile, S, 1 PR (S-TEX376S-06)
- SHOWA Cut Resistant Gloves, Yellow/Blue, L, PR (KV300L-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (S-TEX377S-06)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (RWG564TS)
- Showa Gloves & Hand Protection