Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # S-TEX377SCXL-09
Zoro # G6014259
product price: $19.89
/pr
Sold in multiples of 3 for $59.67
$59.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A4
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Palm
- Color Black/Blue
- Glove Coating Finish Smooth
Product Information
- Brand Showa
- MFR # S-TEX377SCXL-09
- Zoro # G6014259
- UPC # 713740906296
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 in |
Glove Length Style | Extended Cuff |
Size- Alpha | XL |
Size- Numeric | 9 |
Description
Coated Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, Knit Material Polyester, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X41D, Standards EN388, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Dipped, Glove Performance High Dexterity with Safety Cuff, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 2 Cut Resistant Nitrile Dipped Gloves - X-Large (12 pair) (48-22-8928B)
- MCR SAFETY Gloves, 15ga Gray Nylon/Orange NF WYH Logo XL, 12PK (96790HVIXL)
- FOREST-LITE Wildland Fire Hose, White, Dia. 1-1/2 In. (G55H15F50N)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, XL (3RUY1)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377SCL-08)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2, M (540-M)
- SHOWA Cut Resistant Gloves, Yellow, L, PR (66NFW-10)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (234X-07)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (546M-07-V)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, PVC, XL, 1 PR (8113C-10)
- SUPERIOR GLOVE Cut-Resist Gloves, Size 6, PR, Cut 5 (STAGPNVPI6)
- Showa Cut-Resistant Gloves