Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # 230-10
Zoro # G3589485
original price:
$13.69
6% off
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 4
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black, White
- Glove Coating Finish Textured
Product Information
- Brand Showa
- MFR # 230-10
- Zoro # G3589485
- UPC # 038054996604
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 10 |
Size- Numeric | 10 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, Standards ANSI/ISEA 105-2005, Glove Hand Style Ambidextrous, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Padlock, KD, Black, 1-3/4"H (406BLK)
- SIGNMISSION Sign-Safety Glasses Required In This Area-10in x 14in OSHA Safety Sign, 14" H, NS-Safety Glasses (NS-Safety Glasses)
- MCR SAFETY Cut-Resistant Sleeve, A4, 13 ga, 22" L, PK10 (9222OVT)
- KENT SAFETY Flotation Work Vest, UNIV, 35lb, CO2, OR (134402-200-004-21)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (230-08)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (230-07)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, M, 1 PR (7066-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX376XL-09)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, XL, 1 PR (546WXL-09)
- SHOWA Cut A5, 1 PR (XC800M-07)
- ANSELL Cut-Resistant Gloves, Knit, 2XL, Nitrile, PR (11543)
- Showa Cut-Resistant Gloves