Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR
Mfr # 386XL-09
Zoro # G7959395
original price:
$8.85
6% off
new price: $8.25
/pr
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray
- Glove Coating Finish Sandy
Product Information
- Brand Showa
- MFR # 386XL-09
- Zoro # G7959395
- UPC # 713740776899
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 11 in |
Size- Numeric | 9 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hard Hat (48-73-1103)
- ALLEGRO INDUSTRIES Airline Flow Test Kit (9900-40)
- CONDOR Stick Welding Gloves, Cowhide Palm, XL, PR (2MGC1)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (IVPF46100)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 2XL, 1 PR (386XXL-10)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (386L-08)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (386M-07)
- SHOWA Cut-R, 10-Ga., Dyneema Ansi-5/M (8110-08)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (545S-06)
- SHOWA SHOWA Best Atlas KV300 Kevlar Glove with Latex Palm Coating, L, 12PK (KV300-L)
- AZUSA SAFETY Commander 13 ga. ANSI A2 Cut Resistant Tan Gloves, Black Foam Nitrile Palm Coating, L (N10528)
- Showa Cut-Resistant Gloves