Shop All Cut-Resistant Gloves
Showa
Cut Resistant Coated Gloves, A3 Cut Level, Foam Nitrile, XL, 1 PR
Mfr # 577XL-09
Zoro # G7959578
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Foam Nitrile
- Glove Coating Coverage Full
- Color Black/Gray
- Glove Coating Finish Smooth
Product Information
- Brand Showa
- MFR # 577XL-09
- Zoro # G7959578
- UPC # 713740556996
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 11.75 in |
Size- Numeric | 9 |
Size- Alpha | XL |
Description
Coated Gloves, ANSI/ISEA Cut Level A3, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4X42C, Standards ANSI 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Grip Coated, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF145TGYLG0006TV)
- SIGNMISSION 10 Minute Parking Loading Zone, Black & Gold Aluminum Architectural Sign, 18" x 18", BG-1818-24643 (A-DES-BG-1818-24643)
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-45G-AF)
- BRADY SPC ABSORBENTS Disposal Spill Kit Bag 31 in H x 26 in W Yellow (BAG104)
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-10)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, M, 1 PR (257X-07)
- SHOWA Cut Resistant Gloves, A3 Cut Level, Nitrile, M, 1 PR (KV350M-08)
- SHOWA Hi-Vis Cut Resistant Coated Gloves, 4 Cut Level, Nitrile, M, 1 PR (S-TEX350M-08)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, L, 1 PR (7066-10)
- SHOWA Cut Resistant Glove, White, Reversible, XL (910C-10)
- SHOWA Cut Resistant Coated Gloves, A5 Cut Level, Foam Nitrile, L, 1 PR (S-TEX581L-08)
- Showa Cut-Resistant Gloves