Shop All Cut-Resistant Gloves
Showa
Cut Res Gloves, Nitrile, XL, Gray/Green, PR
Mfr # 350XL-10-V
Zoro # G0484849
product price: $2.89
/pr
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level 2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Gray, Green
- Glove Coating Finish Textured
Product Information
- Brand Showa
- MFR # 350XL-10-V
- Zoro # G0484849
- UPC # 03805491879
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 8 in |
Size- Alpha | XL |
Details
Item | Cut Resistant Gloves |
ANSI/ISEA Cut Level | 2 |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | Gray, Green |
Glove Coating Finish | Textured |
ANSI/ISEA Abrasion Level | 2 |
Standards | EN388 |
Cuff Style | Knit |
ANSI/ISEA Puncture Level | 3 |
Suggested Use Environment | Dry |
Thumb Style | Coated |
Application | General Maintenance |
Coating Material | Nitrile |
Lining | Knit |
ANSI/ISEA Cut Level - 2011 | 2 |
Silicone-Free | No |
Thickness | 10 ga |
Description
Cut Resistant Gloves, ANSI/ISEA Cut Level 2, ANSI/ISEA Abrasion Level 2, Standards EN388, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Vest, Hi-Vis, Class 2, Multi-Color, 6XL, Reg (HVV046)
- THIRFO PLUMBING Fire Hydrant Wrench 5 Holes (8615001)
- PROFESSIONAL PLASTICS GPO-3 Angle #2881 UTR1494, 0.187 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2881-10)
- ABUS Lockout Padlock, KA, Red, 2-17/32"H, PK12 (72/30 KA X 12)
- SHOWA Cut Res Gloves, Nitrile, L, Gray/Green, PR (350L-09-V)
- SHOWA Cut Resistant Gloves, Gray/Black, M, PR (S-TEX541M-07)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (234)
- SHOWA Cut Resistant Glove, 18 ga Thick, S, PR (XC810S-06)
- SHOWA Cut Resistant Gloves, Yellow/Black, L, PR (S-TEX300L-09)
- SHOWA SHOWA Palm Fit 540 White HPPE Polyurethane Palm Coated Gloves Cut Level 2 (540L)
- PIP VF, Gloves, MaxiFlex Cut, M, 45MU63, PR (34-8743V/M)
- Showa Gloves & Hand Protection