Shop All Cut-Resistant Gloves
Showa
Cut-R, 7-Ga.Dyneema Ansi-5/M
Mfr # 8127-08
Zoro # G0622916
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A6
- Glove Coating Material Uncoated
- Glove Coating Coverage Uncoated
- Color Blue/White
- Glove Coating Finish Smooth
Product Information
- Brand Showa
- MFR # 8127-08
- Zoro # G0622916
- Country of Origin Guatemala
- Category Cut-Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 10.75 in |
Glove Length Style | Standard |
Size- Alpha | M |
Size- Numeric | 8 |
Description
Cut-Resistant Glove, ANSI/ISEA Cut Level A6, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 2X41F, Standards ANSI 105, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Uncoated, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Glove Performance General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Clear Uncoated (CL010)
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-DG_12x18 (T1-1015-DG_12x18)
- MSA SAFETY Climbing Hard Hat, Type 1, Class E, Ratchet (4-Point) (10194795)
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/S (8127-07)
- SHOWA Cut-R, 7-Ga.Dyneema Ansi-5/L (8127-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (S-TEX377SCL-08)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (386M-07-V)
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-10)
- SHOWA Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, S, 1 PR (546WS-06)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, L, 1 PR (9677L)
- Showa Cut-Resistant Gloves