Shop All Cut-Resistant Gloves
Showa
Cut A5, 1 PR
Mfr # XC800XXL-10
Zoro # G410901833
original price:
$7.09
15% off
new price: $5.99
/pr
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Standards ANSI/ISEA 105-2016 CUT, EN 388:2016
- Knit Material HPPE
Product Information
- Brand Showa
- MFR # XC800XXL-10
- Zoro # G410901833
- UPC # 713740925303
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 8 in |
Size- Numeric | 10 |
Size- Alpha | 2XL |
Details
Item | Knit Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Microporous Nitrile |
Glove Coating Coverage | Palm |
Standards | ANSI/ISEA 105-2016 CUT, EN 388:2016 |
Knit Material | HPPE |
Series | XC800 |
Glove Hand Style | Left and Right |
Hand Protection Style | Glove |
Sold As | Pair |
Pairs per Package | 12 |
Palm Type | Coated |
Glove Construction | Seamless Knit |
Thickness | 13 ga |
EN 388 Rating | 4X32E |
Knit Material Color | Gray |
Includes Reinforced Thumb Crotch | Yes |
Glove Features | Dexterity |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Seamless Knit, Knit Material HPPE, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, EN 388 Rating 4X32E, Standards ANSI/ISEA 105-2016 CUT, EN 388:2016, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance Breathable, Embossed Grip, Flexible, Form-Fitting, Lightweight, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Chock Wheels Before Loading Or Unloading Sign, C434RB (C434RB)
- CONDOR High Visibility Vest, Orange/Red, 2XL (53YM60)
- EMI LED 3-Stage Safety Baton, LED Color Red (2000)
- MCR SAFETY Cut-Resistant Gloves, L Glove Size, PK12 (9693PUL)
- SHOWA Cut A5, 1 PR (XC800L-08)
- SHOWA Cut A5, 1 PR (XC800M-07)
- SHOWA Cut A5, 1 PR (XC800XL-09)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, XL, 1 PR (234X-09)
- SHOWA Cut Resistant Glove, White, Reversible, XL (910C-10)
- SHOWA SHOWA Atlas KV660 Kevlar Knit Gloves with Full PVC Coating Cut Level 3, 12PK (KV660-11)
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (MGA515XL)
- Showa Gloves & Hand Protection