Shop All Cut-Resistant Gloves
Showa
Cut A5, 1 PR
Mfr # XC800XL-09
Zoro # G210901804
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Standards ANSI/ISEA 105-2016 CUT, EN 388:2016
- Knit Material HPPE
Product Information
- Brand Showa
- MFR # XC800XL-09
- Zoro # G210901804
- UPC # 713740925396
- Country of Origin Viet Nam
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 7.6 in |
Size- Alpha | XL |
Size- Numeric | 9 |
Details
Item | Knit Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Microporous Nitrile |
Glove Coating Coverage | Palm |
Standards | ANSI/ISEA 105-2016 CUT, EN 388:2016 |
Knit Material | HPPE |
Series | XC800 |
Glove Hand Style | Left and Right |
Hand Protection Style | Glove |
Includes Reinforced Thumb Crotch | Yes |
Thickness | 13 ga |
Palm Type | Coated |
Sold As | Pair |
EN 388 Rating | 4X32E |
Glove Construction | Seamless Knit |
Pairs per Package | 12 |
Knit Material Color | Gray |
Glove Features | Dexterity |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Seamless Knit, Knit Material HPPE, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, EN 388 Rating 4X32E, Standards ANSI/ISEA 105-2016 CUT, EN 388:2016, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance Breathable, Embossed Grip, Flexible, Form-Fitting, Lightweight, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Womens Fit, Mesh, Class 2, S720, Hi-Viz Lime, LG (61917)
- 3M Versaflo Filter Cover, TR-6320N, TR-6350N, TR-6360N (TR-6300FC)
- 3M Skull Screws Reusable Foam Ear Plugs, Bell Shape, 32 dB, Silver, 120 PK (P1300)
- TENSABARRIER Belt Barrier, Black, Belt Color Yellow (897-15-S-33-NO-YDX-C)
- SHOWA Cut A5, 1 PR (XC800XXL-10)
- SHOWA Cut A5, 1 PR (XC800S-06)
- SHOWA Cut A5, 1 PR (XC800M-07)
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, M, 1 PR (7066-09)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, S, 1 PR (4568)
- SHOWA Cut Resistant Gloves, A4 Cut Level, Uncoated, M, 1 PR (910-08)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (16-350/L)
- Showa Gloves & Hand Protection