Shop All Cut-Resistant Gloves
Showa
Cut A5, 1 PR
Mfr # XC500S-06
Zoro # G110901829
product price: $7.69
/pr
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Standards ANSI/ISEA 105-2016 CUT, CE, EN 388:2016
- Knit Material HPPE
Product Information
- Brand Showa
- MFR # XC500S-06
- Zoro # G110901829
- UPC # 713740925266
- Country of Origin Malaysia
- Category Cut-Resistant Gloves
Dimensions
Glove Length | 6.3 in |
Size- Numeric | 6 |
Size- Alpha | S |
Details
Item | Knit Gloves |
ANSI/ISEA Cut Level | A5 |
Glove Coating Material | Polyurethane |
Glove Coating Coverage | Palm |
Standards | ANSI/ISEA 105-2016 CUT, CE, EN 388:2016 |
Knit Material | HPPE |
Series | XC500 |
Glove Hand Style | Left and Right |
Glove Lining Material | Polyester |
Glove Construction | Seamless Knit |
EN 388 Rating | 4X32E |
Sold As | Pair |
Hand Protection Style | Glove |
Includes Reinforced Thumb Crotch | Yes |
Thickness | 13 ga |
Pairs per Package | 12 |
Knit Material Color | Gray |
Palm Type | Coated |
Description
Knit Gloves, ANSI/ISEA Cut Level A5, Glove Style Seamless Knit, Knit Material HPPE, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, EN 388 Rating 4X32E, Standards ANSI/ISEA 105-2016 CUT, CE, EN 388:2016, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance Breathable, Flexible, Form-Fitting, Lightweight, Rough Grip, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFANNER Protos Integral ARBORIST Helmet - Orange and Grey (15546)
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., DG (3508-DG-DRILL-KIT)
- BRADY Number Tag, Brass, Series FP 226-250, PK25 (23676)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, XL (70529_480-XL)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (234)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (545S-06)
- SHOWA Cut Resistant Gloves, Yellow, L, PR (66NFW-10)
- SHOWA Cut Resistant Coated Gloves, 4 Cut Level, Polyurethane, L, 1 PR (S-TEX541L-08)
- SHOWA Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (257X-08)
- SHOWA VF, GlvesA4, Orange/Ylw, 2XL, 497D63, PR (4568XXL-10-V)
- MCR SAFETY Cut Resistant Gloves, 4 Cut Level, Uncoated, L, 1 PR (9399L)
- Showa Gloves & Hand Protection