Shop SHOWA

Cold Protection Coated Gloves, Nitrile Palm, Acrylic Terry Lining, Black/Blue/White, M ( 8 )

  • Mfr # 477M-07
  • Zoro # G5875228

product price: 
$
16.45
/pr

Key Features

Color
Black/Blue/White
Palm Material
Nitrile
Lining
Acrylic Terry
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
477M-07
Zoro #
G5875228
UPC #
038054095758
Country of Origin
Viet Nam
Item
Cold Protection Coated Gloves
Color
Black/Blue/White
Palm Material
Nitrile
Lining
Acrylic Terry
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Thumb Style
Straight
Thumb Material
Nitrile
Coating Material
Nitrile
Closure Type
Knit Wrist
Stitching Material
Polyseter/Nylon/Acrylic
Back Material
Nitrile
Knuckle Padding Material
Nitrile
Finger Style
Reinforced
Cut
Seamless
Coating Finish
Nitrile
Finger Material
Nitrile
Coating Coverage
Full
Cuff
Knit Wrist
Palm Construction
Two Layer Plus Foam Padding
Standards
CE, EN 388 4231X, EN 511 011
Application
Cold Storage, Concreting, Handling Oily Components in Inclement Conditions, Public Works, Refrigerated Vehicles, Ship Maintenance
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Puncture Level
3
ANSI/ISEA Cut Level
Not Rated
Silicone-Free
No
Glove Coating Cover
Full
Base Coating Coverage
Full
ANSI/ISEA Puncture Force
60 N
Glove Hand Style
Left and Right
Glove Liner Material
Acrylic
Glove Construction
Seamless Knit
Glove Materials
Acrylic/Nylon/Polyester
EN 388 Rating
2241
Includes Pull Strap
No
Low-Profile Impact Protection
No
Min. Temp.
Not Rated
Glove Coating Finish
Sandy
Glove Insulation Material
Acrylic
Glove Coating Coverage
Palm
Water Resistant
Yes
Finger Coverage
Full Finger
Series
477
Latex-Free
No
Waterproof
No
Base Coating Material
Foam Nitrile
Glove Coating Material
Foam Nitrile
Anti-Static
No
Glove Coating Color
Black/Blue
Touchscreen Compatible
No
Brand and Series
Showa 477
Sold As
Pair
Includes Finger Fourchettes
No
Knit Material
Acrylic
EN 511 Rating
11
Palm Type
Coated
Includes Reinforced Thumb Crotch
No
Reversible
No
Knit Material Color
White
Lint-Free
No
Hand Protection Style
Glove
Double-Dipped
Yes
Hem Style
Finished
Coating Type
Double Dipped
Glove Lining Material
Acrylic
Material
Acrylic, Nylon, Polyester
Oil-Resistant
Yes

Dimensions

Size
M ( 8 )
Length
10"
Glove Size
M
Glove Length
11 in
Thickness
13 ga
Size- Numeric
7
Size- Alpha
M

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Acrylic, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, Glove Insulation Material Acrylic, EN 388 Rating 2241, Standards CE, EN 388 4231X, EN 511 011, Insulated Yes, Base Coating Material Foam Nitrile, EN 511 Rating 11, Palm Type Coated, Glove Coating Cover Full, Glove Hand Style Left and Right

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.