Shop All Coated Gloves
Showa
CoatedGlove, Blk/Gr, 2XL, VF, 160F90, PR
Mfr # 381XXL-10-V
Zoro # G7810488
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 381XXL-10-V
- Zoro # G7810488
- UPC # 713740076500
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 10 |
Details
Item | Coated Glove |
Color | Black/Gray |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | CE Cat. II, EN 388:2016 4121X |
Glove Construction | Seamless Knit |
Glove Hand Style | Left and Right |
Series | 381 |
Insulated | No |
Anti-Static | No |
Glove Materials | Microfiber/Nitrile |
Glove Coating Color | Black |
EN 388 Rating | 4121X |
Cuff Style | Knit |
Brand and Series | Showa 381 |
Glove Material Color | Gray |
Finger Coverage | Full Finger |
Latex-Free | Yes |
ANSI/ISEA Abrasion Cycles | 3000 |
EN 388 Impact Rated | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4121X, Standards CE Cat. II, EN 388:2016 4121X, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Brown (10014241)
- PETZL Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Yellow (A010DA00)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- MUCK BOOT CO Boots, Size 12, 12" Height, Black, Plain, PR (CHM-000A/12)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 160F87, PR (381M-07-V)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- SHOWA Foam Nitrile Coated Gloves, Full Coverage, Black/Blue, 2XL, PR (377XXL-10)
- SHOWA Showa Atlas 300 Traditional Rubber-Coated Gloves (300XL-10)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, XL, PR (BO500B-XL)
- BDG Seamless Knit Grey Nylon 15G Black NFT Palm, Shrink Wrapped, Size XS (6) (99-1-9605-6-K)
- Showa Coated Gloves