Shop All Coated Gloves
Showa
Coated Glves, Blk/Gr, XL, VF, 43YT11, PR
Mfr # 341XL-09-V
Zoro # G7810269
product price: $4.69
/pr
Sold in multiples of 6 for $28.14
$28.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Latex
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 341XL-09-V
- Zoro # G7810269
- UPC # 713740915496
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 9 |
Details
Item | Coated Glove |
Color | Black/Gray |
Glove Coating Material | Latex |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Rough |
Standards | CE Cat. II, EN 388:2016 2121X |
Glove Construction | Seamless Knit |
Anti-Static | No |
Glove Hand Style | Left and Right |
Glove Material Color | Gray |
Brand and Series | Showa Atlas 341 |
EN 388 Rating | 2121X |
Latex-Free | No |
Cuff Style | Knit |
Series | Atlas 341 |
Finger Coverage | Full Finger |
Glove Materials | Cotton/Natural Rubber Latex |
Glove Coating Color | Black |
Insulated | No |
EN 388 Impact Rated | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 2121X, Standards CE Cat. II, EN 388:2016 2121X, Insulated No, Glove Hand Style Left and Right, 1 Pair
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Eyewash Eyewash Tank Stand (REWSTAND)
- SCHNEIDER ELECTRIC Tower Light, Flashing, 48to240V, 70mm, Rd (XVBC4M4)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/S)
- AURALEX ACOUSTICS MoPAD (MoPAD™)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 43YT10, PR (341L-08-V)
- SHOWA Coated Gloves, Blk/Gr, M, VF, 43YT09, PR (341M-07-V)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 43YT08, PR (341S-06-V)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XL, PR (380XL-09)
- SHOWA Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 7, PR (382M-07)
- SHOWA VF, Coated Gloves, Blk/Gry, M, 3NGX8, PR (300BM-08-V)
- MCR SAFETY Ninja HPT PVC coated Nylon Gloves, Small, Black, Pair PR (N9699S)
- Showa Gloves & Hand Protection