Shop All Coated Gloves
Showa
Coated Gloves, Blk/Gr, M, VF, 160F87, PR
Mfr # 381M-07-V
Zoro # G7811720
original price:
$11.47
49% off
new price: $5.75
/pr
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Gray
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Product Information
- Brand Showa
- MFR # 381M-07-V
- Zoro # G7811720
- UPC # 713740076579
- Country of Origin Viet Nam
- Category Coated Gloves
Dimensions
Glove Size | 7 |
Details
Item | Coated Glove |
Color | Black/Gray |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm and Fingers |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Glove Coating Finish | Smooth |
Standards | CE Cat. II, EN 388:2016 4121X |
Glove Construction | Seamless Knit |
Glove Coating Color | Black |
Latex-Free | Yes |
Cuff Style | Knit |
Glove Material Color | Gray |
Glove Hand Style | Left and Right |
Series | 381 |
Glove Materials | Microfiber/Nitrile |
Brand and Series | Showa 381 |
Insulated | No |
EN 388 Rating | 4121X |
ANSI/ISEA Abrasion Cycles | 3000 |
Finger Coverage | Full Finger |
Anti-Static | No |
EN 388 Impact Rated | No |
Description
Coated Glove, ANSI/ISEA Abrasion Level Not Rated, EN 388 Rating 4121X, Standards CE Cat. II, EN 388:2016 4121X, Insulated No, Glove Hand Style Left and Right, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MARKER CO Double Pole Circuit Breaker Lockout - Standard Toggles (CB04*)
- CONDOR Mechanics Gloves, S, Black, Polyester (488C64)
- OCCUNOMIX High Visibility Vest, Class 2, 3XL, Yellow, Hazard Risk Category (HRC): 0 (LUX-SSFS-Y3X)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, M (40052)
- SHOWA CoatedGlove, Blk/Gr, 2XL, VF, 160F90, PR (381XXL-10-V)
- SHOWA Coated Gloves, Blk/Gr, S, VF, 160F86, PR (381S-06-V)
- SHOWA Coated Gloves, Blk/Gr, L, VF, 160F88, PR (381L-08-V)
- SHOWA SHOWA Best Glove Atlas ThermaFit PF451 Knit Glove with Latex Rubber Coating, 12PK (451-08)
- SHOWA Glove Work Gray W/Gray Dip Sm (451S-07.RT)
- SHOWA PVC Coated Gloves, Full Coverage, Yellow, XL, PR (960XL-11-V)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9673XL)
- Showa Gloves & Hand Protection