Shop All Lab and Clean Room Gloves
This Product is Discontinued
Showa
Cleanroom Gloves, Nitrile, XS, PK100 (Discontinued)
Mfr # C9905PFXS
Zoro # G5268173
This Product is Discontinued
Key Features
- ISO Class ISO 5
- Finish Textured
- Aloe Inner Surface No
- Metal Detectable No
- Color White
Product Information
- Brand Showa
- MFR # C9905PFXS
- Zoro # G5268173
- UPC # 038054669164
- Country of Origin Unknown
- Category Lab and Clean Room Gloves
Dimensions
Length | 12 in |
Glove Length | 12 in |
Glove Size and Cuff Length Style | XS/Standard |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Cleanroom Glove, Acceptable Quality Level (AQL) 1, Anti-Static No, Color White, Cuff Thickness 4.7 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Extended Cuff, Finger Thickness 6.29 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 21 CFR, 170-199, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.