Shop All Lab and Clean Room Gloves
This Product is Discontinued
Showa
Clean Process Gloves, M, 6 mil, PK50 (Discontinued)
Mfr # B9905PFM
Zoro # G4743627
This Product is Discontinued
Key Features
- ISO Class 6
- Size M
- Class 1000
- Material Nitrile
- Cuff Thickness 4.7 mil
Product Information
- Brand Showa
- MFR # B9905PFM
- Zoro # G4743627
- UPC # 038054669287
- Country of Origin United States
- Category Lab and Clean Room Gloves
Dimensions
Size | M |
Glove Length | 11 in |
Length | 11 in |
Size- Alpha | M |
Size - Numeric | 8 |
Description
Cleanroom Gloves, Acceptable Quality Level (AQL) 1, Anti-Static No, Color Blue, Cuff Thickness 4.7 mil, Disposable Glove Type General Purpose, Features Extended Cuff, Finger Thickness 6.29 mil, Latex-Free Yes, Length 11 in, Material Nitrile, Palm Thickness 6 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards 170-199, 21 CFR, ANSI/ISEA 105-2005, EN 455, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No, EN ISO 374-5 Microorganism Protection Type Bacteria, Fungi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.