Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, Nitrile, XL, PR
Mfr # 730-10-V
Zoro # G0482058
product price: $2.49
/pr
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Application Food Processing, Petrochemicals, Painting
- Standards EN388
- Special Features Chlorinated
- Resists Oils, Chemicals
Product Information
- Brand Showa
- MFR # 730-10-V
- Zoro # G0482058
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 13 in |
Details
Item | Chemical Resistant Gloves |
Color | Green |
Application | Food Processing, Petrochemicals, Painting |
Standards | EN388 |
Special Features | Chlorinated |
Resists | Oils, Chemicals |
Supported / Unsupported | Unsupported |
Glove Thickness | 15.00 mil |
Glove Liner Material | Flock |
Cuff Style | Gauntlet |
Glove Materials | Nitrile |
Description
Chemical Resistant Gloves, Nitrile, 15.00 mil, 13 in, Cuff Gauntlet, Lining Flock, Glove Size XL, Color Green, Unsupported, Standards EN388, Resists Oils, Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1142)
- TINGLEY Tingley Comfort-Brite Flame Resistant ANSI Class 3 Hi-Vis Raincoat (C53122.LG)
- CARHARTT Insulated Bib Overalls, Men's, Navy, XL (104393-DNYXLTLL)
- GASTEC Tube, Hydrgen Sulfide, 1 to 40ppm, PK10 (4LK)
- SHOWA Chemical Resistant Gloves, Nitrile, L, PR (730-09-V)
- SHOWA Chemical Resistant Gloves, Nitrile, S, PR (730-07-V)
- SHOWA SHOWA NSK24 Chemical-Resistant 15-mil Biodegradable Nitrile Gloves (NSK24-10)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, L, 1 Pair (727-09)
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR (CN750L-09)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07-V)
- SHOWA VF, Chem Res Gloves, 60GR90, PR (CS720XXL-11-V)
- Showa Gloves & Hand Protection