Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, M, Cotton, PVC
Mfr # 620M-08
Zoro # G4521115
product price: $5.65
/pr
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 620
- Thickness 13 ga
- Color Orange
- Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
- Glove Length 12 in
Product Information
- Brand Showa
- MFR # 620M-08
- Zoro # G4521115
- UPC # 038054393489
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | M |
Description
Chemical Resistant Gloves, PVC, Fully, 18 mil, 12 in, Cuff Gauntlet, Lining Cotton, Glove Size M, Color Orange, Supported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Abrasion, Acids, Oil, Petrochemicals, Puncture, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM HAZARDOUS WASTE LABEL USED OIL 4 in x 4 in MHZW36PSP (MHZW36PSP)
- URO PARTS Glove Box Latch, 51161849472 (51161849472)
- DUPONT Hooded Disposable Coverall, 5XL, 25 PK, White, SMS, Zipper (PB127SWH5X002500)
- MUCK BOOT CO Muckster II Mid, Black / Gray / Roses, PR (WM2-1ROS-BLK-080)
- SHOWA Chemical Resistant Gloves, XL, Cotton, PVC (620XL-10)
- SHOWA Chemical Resistant Gloves, L, Cotton, PVC (620L-09)
- SHOWA Chemical Resistant Gloves, 2XL, Cotton, PVC (620XXL-11)
- SHOWA SHOWA CHM 26 Mil FlockLined Neoprene Gloves, 12PK (CHML-09)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, S, 1 PR (NSK26-08)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701XL-10)
- ANSELL 31" Chemical Resistant Gloves, Neoprene, 10, 1 PR (09-430)
- Showa Chemical Resistant Gloves