Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, Butyl, XL, PR
Mfr # 874-10
Zoro # G6875696
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Chemical Resistant Glove Material Butyl
- Cuff Rolled
- Glove Thickness 14 mil
- Cuff Style Beaded
Product Information
- Brand Showa
- MFR # 874-10
- Zoro # G6875696
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, Butyl, Fully, 14 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 10, Color Black, Unsupported, Standards CE Rated, EN 388:2016 0010X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, This Door Blocked Sign, Landscape (OS-NS-A-710-L-18597)
- EDWARDS SIGNALING Weatherproof pull station Double action hex (MPSR2-SHTW-GE)
- GATEWAY SAFETY GLASSES STARLTE SM SAFETY CLEAR LENS (3680)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-01-XS)
- SHOWA Nitri-Solve Nitrile Gloves Size 10 13" L (WPL588-10)
- SHOWA Chemical Resistant Gloves, L/9, PR (890-09)
- SHOWA Nitri-Solve Nitrile Gloves Size 7 13" L (WPL588-07)
- SHOWA Chemical Resistant Gloves, 9, PR (660ESDL-09.EU)
- SHOWA VF, Chemical Resistant Gloves, S, 29UP88, PR (727-07-V)
- SHOWA Chemical Resistant Gloves, L, Cotton, PVC (620L-09)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Nitrile, XL, 1 PR (5340XL)
- Showa Chemical Resistant Gloves