Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, Butyl, L, PR
Mfr # 878R-09
Zoro # G7009651
product price: $55.25
/pr
$55.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Size 9
- Color Black
- Chemical Resistant Glove Material Butyl
- Cuff Rolled
- Cuff Style Beaded
Product Information
- Brand Showa
- MFR # 878R-09
- Zoro # G7009651
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 14 in |
Description
Chemical Resistant Gloves, Butyl, Fully, 25 mil, 14 in, Cuff Rolled, Lining Unlined, Glove Size 9, Color Black, Unsupported, Standards CE Rated EN 388:2016 0020X, EN 374-2:2003, EN ISO 374-1:2016/Type B BIK, EN ISO 374-5:2016 VIRUS, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Taclite Short, 38, Dark Navy (73308)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Magnetic 25 ft. Caution Belt (WMX160-BK-CAUYB-M-M-250)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 2XL, PR (SWTACSL/XXL)
- HEAT FACTORY Toe Warmer, 2-3/4 In x 3-1/2 In, PR, PK2 (19452)
- SHOWA 875R Butyl Gloves Large 14" L (GLV1214-L)
- SHOWA 13" Chemical Resistant Gloves, Neoprene, 8, 1 PR (723 08)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (490L-09)
- SHOWA 3415 Neoprene Gloves Medium 14" L, 12PK (GLV1208-M)
- SHOWA Chemical Resistant Gloves, Butyl, XL, PR (874-10)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (700XL-10)
- MAPA Mapa® Stansolv® Ak22 Embossed Finish Nitrile Gloves, 9 (381419)
- Showa Gloves & Hand Protection