Shop All Chemical Resistant Gloves
Showa
Chemical-Resistant Gloves, Blue, XL/10, PR
Mfr # CN751XL-10
Zoro # G509439964
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Thickness 18.11 mil
- Glove Coating Coverage Full
- Cuff Style Pinked
- Supported / Unsupported Unsupported
- Glove Coating Finish Wave
Product Information
- Brand Showa
- MFR # CN751XL-10
- Zoro # G509439964
- UPC # 713740653503
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 10 |
Glove Length | 15 in |
Description
Chemical-Resistant Gloves, Full, 18.11 mil, 15 in, Glove Size 10, Color Blue, Unsupported, Standards CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Warning Light, Strobe, Red, 12 to 80VDC (2ERP8)
- PICKARDT Steel Stamp Number Set, 1/4" (PIC-HSS-0-9-6mm)
- SHELBY Firefighters Gloves, M, Elkhide Lthr, PR (5282 M)
- NMC Inhalation Hazard 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL105PR)
- SHOWA Chemical-Resistant Gloves, Blue, 2XL/11, PR (CN751XXL-11)
- SHOWA VF, ChemRes GlvesPVC, OR, L, 35T601, PR (620L-09-V)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (CHMS-07)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723M-08)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (660L-09)
- ANSELL Chemical Resistant Glove, 12" L, Sz 8, PR (08-352)
- Showa Chemical Resistant Gloves