Shop All Chemical Resistant Gloves
Showa
Chemical-Resistant Gloves, Blue, M/8, PR
Mfr # CN740M-08
Zoro # G209440079
product price: $4.79
/pr
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Coating Coverage Full
- Supported / Unsupported Unsupported
- Glove Texture Location Full
- Glove Liner Material Unlined
- Glove Length 12 3/5 in
Product Information
- Brand Showa
- MFR # CN740M-08
- Zoro # G209440079
- UPC # 713740653282
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 3/5 in |
Glove Size | 8 |
Description
Chemical-Resistant Gloves, Full, 14.96 mil, 12 3/5 in, Glove Size 8, Color Blue, Unsupported, Standards CE, EN 388:2016, EN ISO 374-1:2016/Type A, EN ISO 374-5:2016, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVE GUARD Goggle Guard(R) Clip, Yellow (80400YW)
- 3M PELTOR LEP-200 Foam Electronic Ear Plugs, Tapered Shape, 23 dB, 27 dB, High-Visibility Yellow (LEP-200)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 125 ft, Polyethylene (50102)
- MICHELIN Size 9 1/2 Men's 6 in Work Boot Steel 6-Inch Lace-Up Work Boot, Brown (XPX763)
- SHOWA Chemical-Resistant Gloves, Blue, S/7, PR (CN740S-07)
- SHOWA Chemical-Resistant Gloves, Blue, L/9, PR (CN740L-09)
- SHOWA Chemical Resistant Gloves, Butyl, L, PR (878R-09)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-07)
- SHOWA 19" Chemical Resistant Gloves, Nitrile, 7, 1 PR (747-07)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-06)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-530/L)
- Showa Chemical Resistant Gloves