Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, 9, Black, PR
Mfr # 892-9
Zoro # G3831633
product price: $142.99
/pr
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Resists Corrosive Acids
- Glove Length 12 in
- Application Handling Chemicals and Acids
- Glove Thickness 12 mil
Product Information
- Brand Showa
- MFR # 892-9
- Zoro # G3831633
- UPC # 038054981297
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 9 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Viton, Fully, 12 mil, 12 in, Cuff Rolled, Lining Unlined, Glove Size 9, Color Black, Unsupported, Standards CE Rated, EN 388:2003 0000, EN 374-2:2003, Resists Corrosive Acids, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire Markers, Legend 5, Black/White, PK25, WM-5-RD-PK (WM-5-RD-PK)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, Medium, Zipper, Elastic Wrist, Elastic Ankle, White, 25 Pack (TY127SWHMD002500)
- TASCO Tri-Grip Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Pink, 100 PK (100-19020)
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 110V AC/DC (KN-COP-DP-10YB)
- SHOWA Chemical Resistant Gloves, 11, Black, PR (892-11)
- SHOWA Chemical Resistant Gloves, 8, Black, PR (892-8)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707HVO-11)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- SHOWA Chem Res Gloves, L, PR (CS720L-09)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10)
- ANSELL 11" Chemical Resistant Gloves, Neoprene/Nitrile, 2XL, 50PK (93-260)
- Showa Chemical Resistant Gloves