Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, 8, Black, PR
Mfr # 892-8
Zoro # G3831624
product price: $142.99
/pr
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Glove Thickness 12 mil
- Application Handling Chemicals and Acids
- Glove Length 12 in
- Resists Corrosive Acids
Product Information
- Brand Showa
- MFR # 892-8
- Zoro # G3831624
- UPC # 038054981280
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 8 |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Viton, Fully, 12 mil, 12 in, Cuff Rolled, Lining Unlined, Glove Size 8, Color Black, Unsupported, Standards CE Rated, EN 388:2003 0000, EN 374-2:2003, Resists Corrosive Acids, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSATEX VersaTex Multipurpose Rubber Mat 36inx 6 (9M-110-36C-5)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, L (65120503L)
- SAS SAFETY Derma-Tuff, Nitrile Disposable Gloves, Nitrile, Powder-Free, XL, Black (SAS-66584)
- ZEBRA TECHNOLOGIES Zebra TT Ribbon, Resin, 4.33" x 1476' Roll, 1" Core (05095BK11045)
- SHOWA Chemical Resistant Gloves, 9, Black, PR (892-9)
- SHOWA Chemical Resistant Gloves, 11, Black, PR (892-11)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, XL, 1 PR (737-10)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6784R)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723M-08)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, M, 1 PR (737-08)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-07)
- Showa Chemical Resistant Gloves