Shop All Chemical Resistant Gloves
Showa
Chemical Resistant Gloves, 2XL/11, PR
Mfr # 890-11
Zoro # G4330219
product price: $172.99
/pr
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 2XL
- Color Black
- Standards CE, EN 374-1:2003, EN 374-2:2003, EN 388 2003 3221, EN511:2006 121
- Glove Length 13 3/4 in
- Glove Coating Finish Smooth
Product Information
- Brand Showa
- MFR # 890-11
- Zoro # G4330219
- UPC # 038054980214
- Country of Origin Germany
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 13 3/4 in |
Description
Chemical Resistant Gloves, Fully, 27.56 mil, 13 3/4 in, Glove Size 2XL, Color Black, Unsupported, Standards CE, EN 374-1:2003, EN 374-2:2003, EN 388 2003 3221, EN511:2006 121, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLS LAMONT Extra Large Hydrahyde Cowhide Leather Work Glove (7392095)
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Brown/Gray, XXL, PR (EXO-PIG-06-XXL)
- OPTIC MAX Gray Shaded Safety Glasses, Wraparound, Polycarbonate Lens (100RT/G)
- ALLEGRO INDUSTRIES Respirator Spray (5004)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 10, 1 PR (CHMXL-10)
- SHOWA Gloves, Blue, 12 PK (NSK24-11)
- SHOWA Green Nitrile Chemical Resistant Gloves, M (731-08)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (717-06)
- SHOWA 10" Chemical Resistant Gloves, PVC, XL, 1 PR (600XL-10)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711XXL-11)
- SHOWA SHOWA Neo Grab Finish Neoprene Gloves, 12PK (2382R)
- Showa Gloves & Hand Protection