Shop All General Purpose Gloves
Showa
Chemical Resistant Glove, 18 mil, PK12
Mfr # VMUP-M
Zoro # G4331047
product price: $9.65
/pk 12, $0.80/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 12 in
- Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003
- Chemical Resistant Glove Material Natural Rubber Latex
- Application Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning
Product Information
- Brand Showa
- MFR # VMUP-M
- Zoro # G4331047
- UPC # 038054254384
- Country of Origin China
- Category General Purpose Gloves
Dimensions
Glove Size | 8 |
Length | 12 in |
Details
Item | Chemical Resistant Gloves |
Color | Blue |
Standards | Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003 |
Chemical Resistant Glove Material | Natural Rubber Latex |
Application | Manufacturing, Food Processing, Aircraft Assembly, Poultry Processing, Janitorial, Sanitization Clean Up, Plant Maintenance, Household Cleaning |
Resists | Abrasion, Puncture, Cut Resistance |
Lining | Unlined |
Thickness | 18 mil |
Description
Chemical Resistant Gloves, Natural Rubber Latex, 18 mil, 12 in, Cuff Rolled, Lining Unlined, Glove Size 8, Color Blue, Standards Compliance CFR 21, Parts 170-199, CE, ASTM, ANSI/ISEA 105-2005, EN 388(1010), EN 388-3-2003, Resists Abrasion, Puncture, Cut Resistance, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Nitrile Coated Gloves, Full Coverage, Black/Orange, XL, PR (N96785XL)
- ZORO SELECT Thermal Transfer Barcode Printer Ribbon (60DY19)
- ZORO SELECT Incandescent Bulb, 130V 25W, PK10 (SSMABT1513025G)
- TRIMACO Fits Most SuperTuff Non-Skid Shoe Guard (4501)
- SHOWA VF, Gloves, Gen Purpose, M, 3RUG1, PR (BO500BM-V)
- SHOWA VF, Gloves, Gen Purpose, S, 6JZU0, PR (BO500BS-V)
- SHOWA ESD Glove, 1 PR (AC800XL-09)
- SHOWA ESD Glove, 1 PR (AC200M-07)
- SHOWA ESD Glove, 1 PR (AC800S-06)
- SHOWA ESD Glove, 1 PR (AP800S-06)
- PIP 21G, HPPE, FOAM NITRILE, A5 (16-351/M)
- Showa Gloves & Hand Protection