Shop All Disposable Gloves
Showa
9905PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue
Mfr # 9905PFXL
Zoro # G402679771
product price: $30.19
/pk 50, $0.60/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Length 11 in
Product Information
- Brand Showa
- MFR # 9905PFXL
- Zoro # G402679771
- UPC # 38054689209
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 11 in |
Height | 1.5 |
Width | 5.75 |
Outside Diameter | 1.25 |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | 9905PF |
Description
N-DEX Ultimate Powder-Free Nitrile Gloves provide excellent sensitivity, dexterity and comfort. Gloves are made from 100% nitrile rubber and feature a rolled cuff. USDA accepted, medical-grade gloves. 6-mil, 11"L. Pkg. of 50 gloves. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOON AMERICAN Pin Rack Assembly, Brass Nozzle, 100 Ft (142-1001)
- CONDOR Gas Cylinder Cabinet, 4 Horizontal Cylinder Capacity, Steel, 31 in Width x 35 in Height, Yellow (5CHL0)
- STRANCO Die Cut Number Label, 4 (DBV-SINGLE-6-4)
- SIGNMISSION Good Housekeeping Promotes Do Your Part...Pick Up-Clean Up Banner Stand, 96" H, B-96-30073 (B-96-30073)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (6110PFS)
- SHOWA 7005, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powdered, M ( 8 ), 100 PK, Blue (7005M)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green (7705PFTXL)
- SHOWA 6112PF, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, S, 100 PK, Black (6112PFS)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (7705PFTL)
- SHOWA 9905PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (9905PFM)
- MICRO-TOUCH MicroTouch 430, Nitrile Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (313021)
- Showa Disposable Gloves