Shop All Disposable Gloves
Showa
9905PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue
Mfr # 9905PFM
Zoro # G202679827
product price: $31.29
/pk 50, $0.63/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Nitrile
- Palm Thickness 6 mil
- Length 11 in
Product Information
- Brand Showa
- MFR # 9905PFM
- Zoro # G202679827
- UPC # 38054689285
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | M |
Length | 11 in |
Width | 6.25 |
Height | 1.5 |
Outside Diameter | 1.2 |
Details
Item | Nitrile Disposable Gloves |
Color | Blue |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder-Free | Powder-Free |
Series | 9905PF |
Description
N-DEX Ultimate Powder-Free Nitrile Gloves provide excellent sensitivity, dexterity and comfort. Gloves are made from 100% nitrile rubber and feature a rolled cuff. USDA accepted, medical-grade gloves. 6-mil, 11"L. Pkg. of 50 gloves. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Your Step Label, Pk5 (C203AP)
- SAFETYSHIRTZ SS360 Seattle Twelve Class 3 Hoodie, Safety Green, XL (54041303XL)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-537)
- ZORO SELECT Safety Glasses, Gray Anti-Fog ; Anti-Scratch (9G285)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, L, (9), Green, 100 Pack (6110PF L)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Hi-Viz Green (7705PFTS)
- SHOWA 9905PF, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (9905PFXL)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- SHOWA N-DEX, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L (9), 50 PK, Black (7700PFTL)
- SHOWA 5005PF, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S (7), 100 PK, Beige (5005PFS)
- SHOWA 8005PF, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 50 PK, Blue (8005PFS)
- Showa Gloves & Hand Protection