Shop All Disposable Gloves
This Product is Discontinued
Showa
9500PF, Disposable Gloves, 5.00 mil Palm, Nitrile, Powder-Free, XS, 50 PK, Green (Discontinued)
Mfr # 9500PFXS
Zoro # G4748651
This Product is Discontinued
Key Features
- Size XS
- Glove Size XS
- Disposable Glove Material Nitrile
- Palm Thickness 5.00 mil
- Material Nitrile
Product Information
- Brand Showa
- MFR # 9500PFXS
- Zoro # G4748651
- UPC # 038054689568
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XS |
Glove Size | XS |
Length | 11 in |
Glove Length | 11" |
Glove Size and Cuff Length Style | XS/Standard |
Size - Numeric | 6 |
Size- Alpha | XS |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Green, Cuff Thickness 5 mil, Disposable Glove Type Food-Grade, General Purpose, Features Extended Cuff, Finger Thickness 5 mil, Latex-Free Yes, Length 11 in, Material Nitrile, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards Category I CE Compliant, EN455, Medical Grade, NFPA 1999, 21 CFR 170-199, ASTM, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.