Shop All Disposable Gloves
Showa
8005, Disposable Gloves, 8 mil Palm, Nitrile, Powdered, S, 50 PK, Blue
Mfr # 8005S
Zoro # G5824073
product price: $16.99
/pk 50, $0.34/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Disposable Glove Material Nitrile
- Palm Thickness 8 mil
- Material Nitrile
Product Information
- Brand Showa
- MFR # 8005S
- Zoro # G5824073
- UPC # 038054678173
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | S |
Glove Size | S |
Length | 9 1/2 in |
Glove Length | 9-1/2" |
Size - Numeric | 7 |
Size- Alpha | S |
Glove Size and Cuff Length Style | S/Standard |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Blue, Cuff Thickness 8 mil, Disposable Glove Type Chemical-Resistant, General Purpose, Finger Thickness 8 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 8 mil, Powdered/Powder-Free Powdered, Silicone-Free No, Standards Category III CE Compliant 0123, EN374-3 JKL, EN374-2, US Government 21 CFR 170-199 Specifications, ASTM, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Glasses Holder, 11-1/2in.H, Acrylic (GH12N)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- MSA SAFETY Carabiner, Auto-Lock, 4 9/10 in Length, Steel, Bare Aluminum (10089207)
- GASTEC Tube, Ethyl Alcohol, 50-2000, PK10 (112L)
- SHOWA 8005, Single Use Gloves, 8 mil Palm, Nitrile, Powdered, M, 50 PK, Blue (8005M)
- SHOWA N-Dex, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (7700PFTXL)
- SHOWA 7705PFT, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Fluorescent Green (7705PFTXL)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, M (8), Green, 100 Pack (6110PF M)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, Green (7705PFTS)
- SHOWA W1005, Disposable Gloves, 5.00 mil Palm, Latex, Powdered, M, 100 PK, White (W1005M)
- DISCO Nitrile Disposable Gloves, 7 mil Palm, Nitrile, L, Orange (17411)
- Showa Disposable Gloves