Shop All Disposable Gloves
Showa
7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Green
Mfr # 7705PFTXL
Zoro # G902680093
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Powdered/Powder-Free Powder-Free
Product Information
- Brand Showa
- MFR # 7705PFTXL
- Zoro # G902680093
- UPC # 38054687700
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | XL |
Length | 9 1/2 in |
Height | 2.6 |
Width | 5.1 |
Outside Diameter | 1.85 |
Details
Item | Nitrile Disposable Gloves |
Color | Green |
Material | Nitrile |
Palm Thickness | 4 mil |
Powdered/Powder-Free | Powder-Free |
Series | 7705PFT |
Description
This 4-mil glove provides the same sensitivity, dexterity and comfort as the original N-DEX glove without the powder. 9 1/2"L. Pkg. of 100. Green color. Available sizes: S (6-7), M (7-8), L (8-9) or XL (9-10).
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIPPAZ Nitrile Disposable Gloves, 8 mil Palm, Nitrile, L, Black (G21091-L)
- EPSON Label Cartridge, White/Clear, Labels/Roll: Continuous (212WCPX)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-5-B-10)
- MCR SAFETY Flame-Resistant Collared Shirt, 3XL Size (SBS1002X3T)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (7705PFTL)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm Thickness, Nitrile, Powder-Free, PK, 100 PK (7705PFTS)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, M (8), Green, 100 Pack (6110PF M)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack (6110PF XXL)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, S ( 7 ), 200 PK (7502PFS)
- ZORO SELECT Disposable Gloves, Vinyl/Nitrile Blend, Powder-Free, Latex-Free, 4 mil, Blue, XL, 10 boxes of 100 (SYNMAXXLC)
- Showa Gloves & Hand Protection