Shop All Disposable Gloves
This Product is Discontinued
Showa
7502PF, Disposable Gloves, 2.5 mil Palm, Nitrile, Powder-Free, 180 PK, Light Blue (Discontinued)
Mfr # 7502PFXXL
Zoro # G9136213
This Product is Discontinued
Key Features
- Color Light Blue
- Material Nitrile
- Palm Thickness 2.5 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Showa
- MFR # 7502PFXXL
- Zoro # G9136213
- UPC # 038054654214
- Country of Origin Multiple
- Category Disposable Gloves
Dimensions
Length | 9 1/2 in |
Glove Size and Cuff Length Style | 2XL/Standard |
Size - Numeric | 11 |
Size- Alpha | 2XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Light Blue, Cuff Thickness 3.5 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, General Purpose, Finger Thickness 4 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 2.5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free Yes, Standards ISO 13485, ASTM D 3578, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free Yes
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.