Shop All Disposable Gloves
Showa
6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XS, (6), Green, 100 Pack
Mfr # 6110PF XS
Zoro # G4849892
original price:
$20.55
22% off
new price: $15.99
/pk 100, $0.16/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Showa
- MFR # 6110PF XS
- Zoro # G4849892
- UPC # 038054652067
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | XS |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | XS/Standard |
Size- Alpha | XS |
Size - Numeric | 6 |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Green, Cuff Thickness 3.9 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Finger Thickness 4.2 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Rubber Glove Kit, Leather Protectors, Glove Bag, Red, 11 in, Class 0, Size 10, 1 Pair (GK011R/10)
- JUSTIN ORIGINAL WORKBOOTS Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (SE682)
- ZORO SELECT Pallet Riser Kit (0500-932-110)
- MUCK BOOT CO Muckster 2 Ankle, Moss Green, 9, PR (M2A-300-GRN-090)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL (10), Green, 100 Pack (6110PF XL)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, M (8), Green, 100 Pack (6110PF M)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, S (7), Green, 100 Pack (6110PF S)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, L, (9), Green, 100 Pack (6110PF L)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, L ( 9 ), 100 PK, Blue (7500PFL)
- SHOWA 9500PF, Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, S, 50 PK, Green (9500PFS)
- ATLANTIC SAFETY PRODUCTS Nitrile Disposable Gloves, Nitrile, XL, Orange (BLGOR-XL)
- Showa Gloves & Hand Protection