Shop All Disposable Gloves
Showa
6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, XL, (11), Green, 100 Pack
Mfr # 6110PF XXL
Zoro # G4796622
product price: $16.99
/pk 90, $0.19/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Nitrile
- Palm Thickness 4 mil
- Length 9 1/2 in
- Latex-Free Yes
Product Information
- Brand Showa
- MFR # 6110PF XXL
- Zoro # G4796622
- UPC # 038054652012
- Country of Origin Indonesia
- Category Disposable Gloves
Dimensions
Size | 2XL |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | 2XL/Standard |
Size - Numeric | 11 |
Size- Alpha | 2XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static No, Color Green, Cuff Thickness 3.9 mil, Disposable Glove Type Chemical-Resistant, Food-Grade, Finger Thickness 4.2 mil, Latex-Free Yes, Length 9 1/2 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ANSI, Sterile/Non-Sterile Non-Sterile, Texture Smooth, Accelerator-Free No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glove High Temp (Pair) (181510)
- SKULLERZ BY ERGODYNE Safety Glasses, Smoke Polarized (DAGR-AF)
- MAGID Ear Plugs, 100 PK (IHP27WC)
- LYLE Aluminum Exit & Entrance Sign, 10x14in (U1-1008-GA_14x10)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, M (8), Green, 100 Pack (6110PF M)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, S (7), Green, 100 Pack (6110PF S)
- SHOWA 6110PF, Nitrile Disposable Gloves, 4 mil, Food Grade, Powder-Free, L, (9), Green, 100 Pack (6110PF L)
- SHOWA 6112PF, Nitrile Disposable Gloves, 4 mil Palm, Biodegradable Nitrile, Powder-Free, S, 100 PK, Black (6112PFS)
- SHOWA 7705PFT, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S (7), 100 PK, Hi-Viz Green (7705PFTS)
- SHOWA Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (7500PF-XL)
- VENOM STEEL 614N, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, OneSize, Black (VEN6145N)
- Showa Gloves & Hand Protection