Shop All Disposable Gloves
Showa
5005PF, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, S (7), 100 PK, Beige
Mfr # 5005PFS
Zoro # G1702729
product price: $10.19
/pk 100, $0.10/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Latex
- Palm Thickness 5 mil
- Length 9 1/2 in
- Latex-Free No
Product Information
- Brand Showa
- MFR # 5005PFS
- Zoro # G1702729
- UPC # 038054257170
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | S (7) |
Length | 9 1/2 in |
Glove Size and Cuff Length Style | S/Standard |
Size - Numeric | 7 |
Size- Alpha | S |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 4, Anti-Static No, Color Beige, Cuff Thickness 4 mil, Disposable Glove Type Food-Grade, General Purpose, Finger Thickness 5 mil, Latex-Free No, Length 9 1/2 in, Material Latex, Palm Thickness 5 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM D 6319, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free No, Federal 209E Clean Room Class Not Rated, Glove Treatments Powder-Free
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X34 (101119-028-38-34)
- CARHARTT Carhartt Flame Resistant Coverall, Khaki, 52 Reg. (101017-250 52 REG)
- 5.11 Stryke Shirt, L, Storm (71354)
- HONEYWELL NORTH Howard Leight LL1 Laser Lite Ear Plugs, Disposable, NRR 32, Uncorded, 200 PairsBox (LL-1)
- SHOWA 5005PF, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, XL (10), 100 PK, Beige (5005PFXL)
- SHOWA 5005PF, Latex Disposable Gloves, 5 mil Palm, Latex, Powder-Free, L (9), 100 PK, Beige (5005PFL)
- SHOWA 9700PF, Nitrile Disposable Gloves, Nitrile, Powder-Free, L, 50 PK, Black (9700PFL)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, M ( 8 ), 200 PK (7502PFM)
- SHOWA 7500PF, Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M ( 8 ), 100 PK, Blue (7500PFM)
- SHOWA 7502PF, Nitrile, Disposable, Biodegradable, 0.06 mm Palm, Nitrile, Powder-Free, S ( 7 ), 200 PK (7502PFS)
- BIOCLEAN BioClean(TM), Nitrile Disposable Gloves, 4.33 mil Palm, Nitrile, Powder-Free, 7 1/2, 200 PK, Green (BENS)
- Showa Disposable Gloves