Shop All Chemical Resistant Gloves
Showa
26" Chemical Resistant Gloves with Vinyl Sleeve, PVC, M, 1 PR
Mfr # 640M-08
Zoro # G5860692
original price:
$27.29
7% off
new price: $25.35
/pr
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 388
- Application Chemical, Multipurpose
- Glove Thickness 30.00 mil
- Color Orange
- Resists Abrasion, Chemicals, Oils
Product Information
- Brand Showa
- MFR # 640M-08
- Zoro # G5860692
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 26 in |
Glove Size | M |
Details
Standards | EN 388 |
Application | Chemical, Multipurpose |
Glove Thickness | 30.00 mil |
Color | Orange |
Resists | Abrasion, Chemicals, Oils |
Supported / Unsupported | Supported |
Special Features | Double Dipped, Liquid Resistant |
Item | Chemical Resistant Gloves with Vinyl Sleeve |
Cuff Style | Straight |
Glove Liner Material | Knitted |
Glove Materials | PVC |
Description
Chemical Resistant Gloves, PVC, 30 mil, 26 in, Cuff Straight, Lining Knitted, Glove Size M, Color Orange, Supported, Standards EN 388, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Orange/Black, Ribbed Nylon (SDX2-05-XL)
- PIG Drainage Hose, Clear, 10 ft. L (TLS690)
- GVS-RPB Lens, Inner, Nova 3, PK10 (NV3-722)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/Large) (1287BRK-L-L)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (717-06)
- SHOWA Chem Res Gloves, XL, PR (CS720XL-10)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N8-11)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701XXL-11)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6781R)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710S-07)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08)
- Showa Gloves & Hand Protection