Shop All Chemical Resistant Gloves
Showa
15" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR
Mfr # 737-11
Zoro # G7484371
product price: $5.65
/pr
$5.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulated No
- Glove Texture Location Palm and Fingers
- ANSI/ISEA Abrasion Level 6
- Glove Hand Style Left and Right
- ANSI/ISEA Cut Level 1
Product Information
- Brand Showa
- MFR # 737-11
- Zoro # G7484371
- UPC # 038054652319
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 15 in |
Glove Size | 11 |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 22 mil, 15 in, Cuff Gauntlet, Lining Unlined, Glove Size 11, Color Green, Unsupported, Standards CE Rated, EN 388:2016 3001X, EN ISO 374-1:2016/Type A JKLOPT, EN ISO 374-5:2016, Resists Animal Fats, Chemicals, Detergents, Fuels, Oils, Petroleum Based Solvents, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Performance Short Slv Polo, XL, Dark Navy (71049T)
- MAKITA 18V LXT® Fan Jacket, L (DFJ201ZL)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Blue, Small (204BL-21S)
- NMC Danger No Trespassing Sign, D81R (D81R)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, M, 1 PR (737-08)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, L, 1 PR (737-09)
- SHOWA Unisex Indoor & Outdoor PVC Gaunlet Chemical Gloves; Black - Large (7802994)
- SHOWA Nitri-Solve Nitrile Gloves Size 11 13" L (WPL587-11)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XL-10-V)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707HVO-07)
- MCR SAFETY 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (5300M)
- Showa Gloves & Hand Protection