Shop All Chemical Resistant Gloves
Showa
14" Chemical Resistant Gloves, Neoprene, S, 1 PR
Mfr # 3416-08
Zoro # G6603462
product price: $13.75
/pr
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 14 in
- Glove Thickness 67.32 mil
- Standards ASTM D5526, ASTM D5511
- Special Features Cut Resistant
- ANSI/ISEA Abrasion Level 6
Product Information
- Brand Showa
- MFR # 3416-08
- Zoro # G6603462
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 14 in |
Glove Size | S |
Description
Chemical Resistant Gloves, Neoprene, Fully, 67.32 mil, 14 in, Cuff Gauntlet, Lining Fiber, Glove Size S, Color Black, Supported, Standards ASTM D5526, ASTM D5511, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Fire Door Caulk, Cartridge, Tan, 10 PK (GAPGUARD FIRE CAULK)
- DUPONT Disposable Shirt , 4Xl , White , Polyolefin , Snap Front (TY303SWH4X005000)
- MIGHTY LINE Caution Watch For Forklift Traffic, Floor, CW4FL16 (CW4FL16)
- SAFE-T-ALERT Combo Carbon Monoxide Propane Alarms Flush Mount - Black (35-742-BL)
- SHOWA 14" Chemical Resistant Gloves, Neoprene, M, 1 PR (3416-09)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701M-08)
- SHOWA Chemical Resistant Gloves, L, Cotton, PVC (620L-09)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS711M-08)
- SHOWA SHOWA 723 Chemical-Resistant 24-mil Neoprene Gloves (723M-08)
- SHOWA 26" Chemical Resistant Gloves, Nitrile, 10, 1 PR (772XL-10)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NSK24-08)
- Showa Gloves & Hand Protection