Shop All Chemical Resistant Gloves
Showa
13" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR
Mfr # 731-11
Zoro # G0637852
product price: $1.79
/pr
Sold in multiples of 12 for $21.48
$21.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Abrasion Level 1
- Palm Thickness 0.38 mil
- Color Green
- Special Features Biodegradable
- Standards ASTM D 6319
Product Information
- Brand Showa
- MFR # 731-11
- Zoro # G0637852
- UPC # 038054648312
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | 2XL |
Glove Length | 12 in |
Details
ANSI/ISEA Abrasion Level | 1 |
Palm Thickness | 0.38 mil |
Color | Green |
Special Features | Biodegradable |
Standards | ASTM D 6319 |
Supported / Unsupported | Unsupported |
Disposable Glove Material | Nitrile |
Glove Texture Location | Full |
Item | Chemical Resistant Gloves |
Glove Thickness | 15 mil |
Application | Agriculture, Assembly, Chemical Processing |
Resists | Chemicals, Cleaning Solutions, Solvents, Oils |
Sterile/Non-Sterile | Non-Sterile |
Cuff Style | Gauntlet |
Glove Liner Material | Cotton Flock |
Glove Materials | Nitrile |
Description
Chemical Resistant Gloves, Nitrile, Full, 15 mil, 12 in, Cuff Gauntlet, Lining Cotton Flock, Glove Size 2XL, Color Green, Unsupported, Standards ASTM D 6319, Resists Chemicals, Cleaning Solutions, Solvents, Oils, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (92753L)
- BOWMAN DISPENSERS Bulk Dispenser, 4 Compartments, Silver (BK314-0300)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- MAJESTIC Majestic Split Cowhide Leather Palm Work Glove with Double Palm, 1 pair (4501CDP/11)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (731-10)
- SHOWA Unisex Indoor & Outdoor Nitrile Chemical Gloves; Green - Extra Large, 2PK (7803059)
- SHOWA 875R Butyl Gloves Large 14" L (GLV1214-L)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (KV660L-09)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710XXL-11-V)
- SHOWA 12" Chemical Resistant Gloves, PVC, M, 1 PR (660M-08)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-530B)
- Showa Gloves & Hand Protection