Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, PVC, 2XL, 1 PR
Mfr # 660XXL-11
Zoro # G5782362
product price: $5.59
/pr
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Chemical Resistant Glove Material PVC
- Length 12"
- Glove Length 12"
- Cuff Gauntlet
Product Information
- Brand Showa
- MFR # 660XXL-11
- Zoro # G5782362
- UPC # 038054917401
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Length | 12" |
Glove Length | 12" |
Glove Size | 2XL |
Description
Chemical Resistant Gloves, PVC, Fully, 16 mil, 12 in, Cuff Gauntlet, Lining Knit, Glove Size 11, Color Blue, Supported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Abrasion, Cut Resistance, Puncture, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Traction Tape, Tan, 4"x5yd. (4-5-5401)
- CAIMAN Hi-Vis Cold Protection Gloves, Heatrac Lining, L (1353-5)
- CONDOR Drivers Gloves, Cowhide, XL, Gold, PR (4TJY7)
- TINGLEY Men's Steel Rubber Boot Brick Red (MB921B)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (717-06)
- SHOWA Chemical Resistant Glove, PVC, M, PR (600M-08)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (717-07-V)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (731-10)
- SHOWA 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 1 PR (700XL-10)
- SHOWA Gloves, Blue, 12 PK (NSK24-11)
- SHOWA Chemical Resistant Gloves, Butyl, 2XL, PR (874-11)
- Showa Gloves & Hand Protection