Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, PVC, 10, 1 PR
Mfr # 7712-10
Zoro # G4736593
product price: $4.15
/pr
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10
- Chemical Resistant Glove Material PVC
- Glove Thickness 16.00 mil
- Length 12"
- Glove Color Family Black
Product Information
- Brand Showa
- MFR # 7712-10
- Zoro # G4736593
- UPC # 038054306205
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | 10 |
Length | 12" |
Glove Length | 12" |
Glove Size | 10 |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
Glove Thickness | 16.00 mil |
Glove Color Family | Black |
Supported / Unsupported | Supported |
ANSI/ISEA Abrasion Level | 2 |
Color | Black |
ANSI/ISEA Puncture Level | 2 |
Chemical Glove Resistant Material | PVC |
Cuff | Gauntlet |
Glove Texture Location | Smooth |
Standards | ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003 |
Resists | Caustics, Animal Fats, Alcohols, Acids, Salts, Detergents and Petroleum Based Solvents, Abrasion |
Lining | Jersey |
Application | Manufacturing, Utilities, Battery Manufacturing, Paper Pulp Processing, Sand Blasting, Pellet Blasting Applications, Fuel Handling, Refineries, Masonry, Concrete, Hexavalent Chromium Protection |
For Glove Thickness | 16.00 mil |
Glove Liner Material | Jersey |
Cuff Style | Gauntlet |
Glove Materials | PVC |
Description
Chemical Resistant Gloves, PVC, Smooth, 16 mil, 12 in, Cuff Gauntlet, Lining Jersey, Glove Size 10, Color Black, Supported, Standards ASTM, ANSI/ISEA 105-2005, CE, EN 388 4221, EN 388 4121,EN 374-3-2003, Resists Abrasion, Acids, Alcohols, Animal Fats, Caustics, Detergents and Petroleum Based Solvents, Salts, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Belt Barrier, ARC Flash Zone Keep Out, PVC (321PRD-ARC)
- SELLSTROM Ratchet Faceshield Assembly, Black, 8x15in (S31200)
- SUREFILL Emergency Eyewash Station 50 Series (AKEWP16US)
- CONDOR Leather Gloves, Gauntlet Cuff, S, PR (2MDC4)
- SHOWA 10-3/4" Chemical Resistant Gloves, Polyurethane, L, 1 PR (281L-09.EU)
- SHOWA 10" Chemical Resistant Gloves, PVC, L, 1 PR (7710R)
- SHOWA Chemical Resistant Gloves, Nitrile, 2XL, PR (717-11)
- SHOWA Chemical Resistant Gloves, 2XL/11, PR (890-11)
- SHOWA Nitri-Solve Nitrile Gloves Size 8 13" L (WPL588-08)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710S-07)
- ANSELL 12" Chemical Resistant Gloves, PVC, 11, 1 PR (04-644)
- Showa Chemical Resistant Gloves