Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Nitrile, XL, 1 PR
Mfr # 707D-10
Zoro # G0638327
product price: $1.65
/pr
Sold in multiples of 144 for $237.60
$237.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Resists Chemicals
- Glove Texture Location Palm and Fingers
- Palm Thickness 9.0 mil
- Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016
Product Information
- Brand Showa
- MFR # 707D-10
- Zoro # G0638327
- UPC # 038054634209
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 12 in |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 9 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size XL, Color Blue, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 6 ft. L x PVC Surface With PVC Sponge, 15/16" Thick (495)
- ELITE WEAR Back Support Belt, Hi-Viz Orange, Size: XL (BB800FO (XL))
- SHOWA Green Nitrile Chemical Resistant Gloves, M (731-08)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-L)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, M, 1 PR (707D-08)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, S, 1 PR (707D-07)
- SHOWA 12" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (707D-11)
- SHOWA SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK (730-07)
- SHOWA Chemical Resistant Gloves, Butyl, S, PR (874-07)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NSK24-08)
- SHOWA Chem Glove Nitrile Lg (730-09.RT)
- Showa Gloves & Hand Protection