Shop All Chemical Resistant Gloves
Showa
12" Chemical Resistant Gloves, Nitrile, M, 1 PR
Mfr # 707HVO-08
Zoro # G2282049
product price: $1.65
/pr
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Supported / Unsupported Unsupported
- Glove Length 12 in
- Application Food Handling, Sanitation, Laboratory and Pharma, Chemicals, Solvent Handling
- Glove Texture Location Palm and Fingers
Product Information
- Brand Showa
- MFR # 707HVO-08
- Zoro # G2282049
- UPC # 038054603687
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Glove Length | 12 in |
Glove Size | M |
Description
Chemical Resistant Gloves, Nitrile, Palm and Fingers, 9 mil, 12 in, Cuff Gauntlet, Lining Unlined, Glove Size M, Color Orange, Unsupported, Standards Cat. III 2777, EN ISO 374-1:2016/Type A JKLOPT, ISO 374-5:2016, ANSI / ISEA 105-2016, Resists Chemicals, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAUGE-MARKING Gauge-Mark Vinyl, Transp, Yellow, 2pcs-5-1/2" (20-1608-055-618)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 26" dia. (PED-26)
- C.H. HANSON 4" Brass Interlocking Stencil Letters and Numbers, 45 Piece Set (10074)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, XL, 400 PK, Black (HM2021832004-BK-XL)
- SHOWA Showa 727 15-mil Nitrile Gloves (727-06)
- SHOWA Disposable Glove, Nitrile, Blue, PK90 (7500PFXXL)
- SHOWA Chemical Resist Gloves, Nitrile, 7, Ylw, PR (772S-07)
- SHOWA 18" Chemical Resistant Gloves, Nitrile, 11, 1 PR (558-11)
- SHOWA SHOWA Nitri-DEX 707FL Chemical-Resistant 11-mil Nitrile Gloves, 12 pr. (707FL-06)
- SHOWA 12" Chemical Resistant Gloves, PVC, S, 1 PR (620S-07)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (731-06)
- Showa Gloves & Hand Protection